×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
rac99300

RACK-A-TIERS 99300 Ferret Wi-Fi Inspection Tool

Inventory
Unavailable for order at Abbotsford
Manufacturer:RACK-A-TIERS
Manufacturer #:99300

Description

If your job requires you to fish wire, this is the best tool investment you will ever make. Regardless of your industry, chances are you’ve needed to get eyes on something where your head wouldn’t fit. The Ferret is small enough to drop in your pocket or tool pouch, and lets you quickly get eyes where you need them most. Imagine checking connections behind a piece of equipment or looking above a ceiling. The included hook and magnet attachments are perfect for wire fishing. With the hook you can navigate right to the wire you want and pull it out. Being able to get eyes inside the wall you are fishing is a game changer.With the Ferret being WiFi enabled, you are not tethered to grip like inspection cameras. The Ferret comes equipped with adapters so you can connect virtually to any cable fish rod.

Specifications

Brand Name Rack-A-Tiers Item Name Inspection Camera and Cable Pulling Tool
Type Wireless Power Rating 5 VDC Lithium-Ion Battery
Resolution 1280 x 720p Dimensions 3-1/4 x 1-1/4 in
Weight 1.06 oz Includes (1) Cable Ferret, (1) 1/4-20 to M6 Thread Adapter, (1) 1/4-20 to 8-32 Thread Adapter, (1) 1/4-20 to 10-32 Thread Adapter, (1) 1/4-20 to 1/4-28 Thread Adapter (for TTS-KIT-2), (1) Flexible Gooseneck, (1) Short Rod, (1) Hook Tip, (1) Magnetic Tip, (1) EVA Carrying Case, (1) Charging Cable, (1) Operation Manual
Standards IP67 UPC 625912993006

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $335.80 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok