×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burctb125ra4d

HUBBELL CTB125RA4D CABLE MNT TIE .20in MAXWIDTH ADHEASIVE

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:CTB125RA4D
Documents Documents

Description

Cable tie mounting base with rubber adhesive. Natural, 4 way, 1.12 inch length and 0.19 inch width. 0.20 inch maximum tie slot width, 1.12 inch diameter.

Specifications

Brand Name Hubbell Sub Brand Burndy
Item Name Cable Tie Mounting Base Type 4-Way
Length 1.12 in Slot Size 0.2 in
Material Rubber Color Natural
Width 0.19 in Height 4.82 mm
Mounting Self-Adhesive For Use With 28.57 mm Maximum Bundle Diameter
Packaging Quantity 4000/Pack UPC 781810335949

Packages

500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok