×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panabm2sad

PANDUIT 1 inch x 1 inch 4-Way Adhesive Backed Cable Tie Mount (500/Pack), White

Price $0.7706 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:PANDUIT
Manufacturer #:ABM2S-A-D

Description

The 4-way adhesive backed cable tie mount in white is mounted with rubber adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of ABS material, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with miniature, intermediate, and standard cable ties. It is designed for indoor environments and comes in packages of 500.

Specifications

Brand Name Panduit Item Name Cable Tie Mount
Type 4-Way, Heat-Resistant Length 1 in
Tensile Strength 0.5 lb Material ABS
Color White Temperature Rating -29 to 49 °C
Width 1 in Height 0.16 in
Mounting Rubber Adhesive, #6 Screw Packaging Quantity 500/Pack
Standards UL E136577 Application For Indoor use
UPC 074983580309

Packages

1 - UNIT - 1 500 - UNIT - (500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok