×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burct40300m00

HUBBELL 11.5 inch x 0.15 inch Burndy Nylon 6/6 Cable Tie (1000/Pack), Black

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:CT40300M00
Documents Documents

Description

Cable tie of UV black nylon 6/6. It has 40 lbs of minimum tensile strength with 11.5 inch length and 0.15 inch width. 3 inch maximum bundle diameter with 1000/pack.

Specifications

Brand Name Burndy Sub Brand Unirap
Item Name Cable Tie Type Standard, Knotted
Length 10.96 in Width 0.14 in
Bundle Diameter 3.37 in Locking Type Self-Locking
Tensile Strength 40 lb Material Nylon 6/6
Color Black Temperature Rating -40 to 85 °C
Packaging Quantity 1000/Pack, 5000/Carton Standards MS3367-5-0, UV Rated, RoHS Compliant
Application For General Purpose UPC 781810332351

Packages

1000 - UNIT - (1000) 5000 - UNIT - 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok