Abbotsford
burct50175mh10m

HUBBELL 6/6 Mounting Hole Cable Tie, 0.18 inch Width, 8.5 inch Length 1.75 inch Bundle Diameter 50 lbs Tensile Strength Burndy Unirap Nylon Cable Tie

Price $0.5412 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:HUBBELL
Manufacturer #:CT50175MH10M
Documents Documents

Description

Cable tie of natural nylon 6/6 with mounting hole. It has 50 lbs of minimum tensile strength with 8.5 inch length and 0.18 inch width. 1.75 inch maximum bundle diameter.

Specifications

Brand Name Burndy Sub Brand Unirap
Length 8.00 in Width 0.17 in
Material Nylon Color Natural
Mounting Screw Mount UPC 781810335253

Packages

1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok