Abbotsford
burct50175c

HUBBELL 8 inch x 0.18 inch Burndy Nylon 6/6 Cable Tie (100/Pack), Natural

Price $0.5026 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:HUBBELL
Manufacturer #:CT50175C

Description

Natural Nylon 6/6 Cable Tie, 1.75" Max. Bundle Dia, 50 Lbs, 8" Long.

Specifications

Brand Name Burndy Sub Brand Unirap
Item Name Cable Tie Type Standard, Knotted
Length 8 in Width 0.18 in
Bundle Diameter 1-3/4 in Maximum Tensile Strength 50 lb
Material Nylon 6/6 Color Natural
Standards UL Listed, MS3367-1-9, RoHS Compliant Application For General Purpose
UPC 781810332443

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok