×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burct50400c

HUBBELL 15.5 inch x 0.18 inch Burndy Nylon 6/6 Cable Tie (100/Pack), Natural

Price $0.3675 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:HUBBELL
Manufacturer #:CT50400C

Description

Natural Nylon 6/6 Cable Tie, 4" Max. Bundle Dia, 50 Lbs, 15.50" Long.

Specifications

Brand Name Burndy Sub Brand Unirap
Item Name Cable Tie Type Standard
Length 14.6 in Width 0.18 in
Bundle Diameter 4 in Tensile Strength 50 lb
Material Nylon 6/6 Color Natural
Standards Military Specification Application For General Purpose
UPC 781810332689

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok