×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burct120400d

HUBBELL 15.25 inch x 0.30 inch Burndy Nylon 6/6 Cable Tie (500/Pack), White

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:CT120400D
Documents Documents

Description

Cable tie of natural nylon 6/6. It has 120 lbs of minimum tensile strength with 15.25 inch length and 0.3 inch width. 4 inch maximum bundle diameter with 500/pack.

Specifications

Brand Name Burndy Sub Brand Unirap
Item Name Cable Tie Type Standard, Knotted
Length 15.09 in Width 0.3 in
Bundle Diameter 4 in Locking Type Self-Locking
Tensile Strength 120 lb Material Nylon 6/6
Color Natural Temperature Rating -40 to 85 °C
Packaging Quantity 1000/Pack, 2000/Carton Standards SAE AS23190A, MS3367-3-9, MS3367, RoHS Compliant
Application For General Purpose UPC 781810333273

Packages

500 - UNIT - (500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok