Abbotsford
burct120400d00

HUBBELL 15.25 inch x 0.3 inch Burndy Nylon 6/6 Cable Tie (500/Pack), Black

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:CT120400D00
Documents Documents

Description

Cable tie of UV black nylon 6/6. It has 120 lbs of minimum tensile strength with 15.25 inch length and 0.3 inch width. 4 inch maximum bundle diameter with 500/pack.

Specifications

Brand Name Burndy Sub Brand Unirap
Length 15.09 in Width 0.3 in
Material Nylon Color Black
UPC 781810333419

Packages

500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok