×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burct18075c

HUBBELL 4 inch x 0.10 inch Burndy Nylon 6/6 Cable Tie (100/Pack), Natural

Price $0.3356 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:HUBBELL
Manufacturer #:CT18075C

Description

Natural Nylon 6/6 Cable Tie, 0.75" Max. Bundle Dia, 18 Lbs, 4" Long, 0.10" Wide, Install with TWT1, MK7, CTT50.

Specifications

Brand Name Burndy Sub Brand Unirap
Item Name Cable Tie Type Mini, Knotted
Length 4 in Width 0.1 in
Bundle Diameter 3/4 in Maximum Tensile Strength 18 lb
Material Nylon 6/6 Color Natural
Standards UL Listed, MS3367-4-9, RoHS Compliant Application For General Purpose
UPC 781810331323

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok