×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burct30125m

HUBBELL 6 inch x 0.14 inch Burndy Nylon 6/6 Cable Tie (1000/Pack), Natural

Price $0.1119 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:HUBBELL
Manufacturer #:CT30125M

Description

Cable tie of natural nylon 6/6. It has 30 lbs of minimum tensile strength with 6 inch length and 0.14 inch width. 1.25 inch maximum bundle diameter with 1000/pack.

Specifications

Brand Name Burndy Sub Brand Unirap
Item Name Cable Tie Type Intermediate, Knotted
Length 6 in Width 0.14 in
Bundle Diameter 1-1/4 in Maximum Tensile Strength 30 lb
Material Nylon 6/6 Color Natural
Standards UL Listed, MS3367-5-9, RoHS Compliant Application For General Purpose
UPC 781810331910

Packages

1000 - UNIT - (1000)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok