Abbotsford
burct30125m00

HUBBELL 6 inch x 0.14 inch Burndy Nylon 6/6 Cable Tie (1000/Pack), Black

Price $0.1470 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:HUBBELL
Manufacturer #:CT30125M00
Documents Documents

Description

Cable tie of UV black nylon 6/6. It has 30 lbs of minimum tensile strength with 6 inch length and 0.14 inch width. 1.25 inch maximum bundle diameter with 1000/pack.

Specifications

Brand Name Burndy Sub Brand Unirap
Item Name Cable Tie Type Standard, Knotted
Length 5.84 in Width 0.14 in
Bundle Diameter 1.4 in Locking Type Self-Locking
Tensile Strength 30 lb Material Nylon 6/6
Color Black Temperature Rating -40 to 85 °C
Packaging Quantity 1000/Pack, 5000/Carton Standards MS3367-5-0
Application For General Purpose UPC 781810332290

Packages

1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok