×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tycrvs11b5

TYCO ELECTRONICS 8-2/0 kcml 1kV 0.22-0.68 inch Tyco Insulator Joint Cover

Price $42.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:RVS-11(B5)

Description

Conductor&conn Slv

Specifications

Brand Name Raychem Sub Brand Raychem™
Item Name Cold Shrink Splice Type In-Line, Insulating
Cable Size #8 - 2/0 AWG Diameter 0.22 in x 0.68 in
Length 5 in Connector, 8 in Sleeve Voltage Rating 600 V
Material Polymeric, EPDM Rubber Installation Type Medium Wall
Temperature Rating 90 °C Color Black
Standards UL 96J4 Listed, CSA Certified Application For Underground Connector
UPC 045686004188

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok