Abbotsford
mmmitcsn040048

3M CANADA 4 ft 3M Heat Shrink Heavy-Wall Cable Sleeves for 1 kV ITCSN-0400-48

Price $64.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:ITCSN-0400-48

Description

3Mâ„¢ Heat shrinkable heavy-wall cable sleeves ITCSN are cross-linked polyolefin. They are highly split resistant and fast shrinking to provide rapid installation. The cut-to-length sleeves come standard with a factory-applied adhesive/sealant.

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Inner Diameter Expanded 0.4 in Length 48 in
Material Polyolefin Voltage Rating 600 V
Wall Type Heavy Shrink Ratio 3:1
Temperature Rating 110 - 230 °C Shrink Temperature 250 °F
Color Black Standards UL Listed, CSA Certified
UPC 054007089025

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok