×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burya28a3

HUBBELL 4/0 AWG AL, 1/2 inch Stud Burndy Aluminum Compression Lug, 1 Hole w/o Inspection Window, Tin Plated

Price $66.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA28A3

Description

Aluminum Compression Lug, 1 Hole w/o Inspection Window, 4/0 AWG, 1/2" Stud, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA-A, Dual-Rated, Short Sleeve, Round/Sector Shaped, Non-Insulated
Conductor Size 4/0 AWG Stranded Number of Holes 1
Stud Size 0.5 in Overall Length 3.44 in
Material Wrought Aluminum Voltage Rating 35000 V
Finish Tin-Plated Standards UL 486B at 90 °C, 600 V To 35 kV, CSA Certified, RoHS Compliant
Application Aluminum and Copper Conductors UPC 781810754801

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok