×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
buryc28c28

BURNDY YC28C28 3/0-4/0AWG Burndy CRIMPIT Compression Tap Connector, Copper

Price $45.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YC28C28

Description

CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, 3/0 Str. - 4/0 Str. (Run & Tap).

Specifications

Brand Name Burndy Sub Brand Crimpit™
Item Name C-Tap Connector Type Parallel
Voltage Rating 600 - 35000 V Run Conductor Size 4/0-3/0 AWG
Tap Conductor Size 4/0-3/0 AWG Material High Conductivity Wrought Copper
Finish Plain Copper Plated, Bare Series/Model YC-C Series, UL Model
Length 1-1/16 in Width 0.99 in
Height 1.56 in Temperature Rating 90 °C
Standards UL Listed, RoHS Compliant Application Making Tap or Parallel Copper Connections
UPC 781810116302

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok