Abbotsford
tab54118

ABB 54118 Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Brown 87

Price $36.1230 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54118

Description

Color-Keyed® one hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug with Sight Hole Type Standard Barrel
Conductor Size 500 kcmil Number of Holes 1
Stud Size 1/2 in Barrel Length Standard
Color Code Brown Material Copper
Voltage Rating 35000 V Barrel Type Standard, Straight
Finish Tin Plated Standards UL File Number E9809
UPC 786210541181

Packages

1 - UNIT - 1 6 - UNIT = 6 60 - UNIT = 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok