×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burygha272n

HUBBELL YGHA272N GRND HD 3/0 2H SHORT 1/2in STUD

Price $153.94 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGHA272N

Description

Copper Compression Lug, Heavy Duty, 2 Hole w/ Inspection Probe Hole, 3/0 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type Terminals
Conductor Size 3/0 AWG Stranded Number of Holes 2
Stud Size 1/2 in Overall Length 4.94 in
Material Copper Barrel Type Short
Die Code 16 Stud Hole Spacing 1-3/4 in
Finish Unplated Mounting Type 0.56 in Hole
Standards CSA Certified, UL 467, UL 486A, UL 486B Listed, IEEE 837 Application For Direct Burial In Earth or Concrete, Grounding Applications
UPC 781810169216

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok