Abbotsford
tabasl3021

ABB ASL30-21 300kcmil Type ASL-ALCUL Two-Conductor

Price $51.3109 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ASL30-21

Description

Type ASL-ALCUL Two-Conductor, One-Hole Mount for Conductor Range Max 300 kcmil, Min 6 Str.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Lug Type Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 300 kcmil - 6 AWG Stranded
Number of Bolt Holes 1 Material Aluminum
Number of Conductors 2 Finish Tin Plated
Standards UL File Number E9809 UPC 783786410149

Packages

1 - UNIT - 1 3 - UNIT = 3 30 - UNIT = 30 1200 - UNIT - 1200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok