HUBBELL 3/8 inch 1/0AWG (Str.)-750 kcmil Burndy Type K2A-U Aluminum Universal Terminal
Description
Aluminum Universal Terminal, 2 Hole, Four: 1/0 AWG (Str)-750 kcmil, 3/8" Stud, 1.38" Stud Hole Spacing, 4 Screws, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Universal Term |
Type | Bolted Lugs & Terminals | Conductor Size | 2/0 AWG |
Material | Aluminum | Number of Conductors | 4 |
Temperature Rating | 194 | Standards | UL 486A-486B |
Application | For Aluminum and Copper Conductors | UPC | 781810370339 |
Packages
1 - UNIT - 1 |