Abbotsford
burklu400

HUBBELL 3/8 inch 1/0 AWG (Str.)-500 kcmil Burndy Type KLU Scrulug Copper Terminal, Offset Tongue

Price $70.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KLU400

Description

Terminal with offset tongue. High copper alloy terminal with offset tongue for joining a wide range of cable to equipment pads or bar. Easy to install with screwdriver or wrench. Connectors are reusable.

Specifications

Brand Name Burndy Sub Brand Scrulug™
Item Name Mechanical Lug Type Bolted Lugs & Terminals
Conductor Type Copper Conductor Size 1/0 AWG - 500 kcmil
Number of Bolt Holes 1 Material Copper
Bolt Size 5/8 in Tongue Size 1-1/2 in W
Tongue Type Offset Specifications 375 in-lb Installation Torque
Mounting Hole Size 0.39 in Finish Unplated
Dimensions 4.09 in L Standards UL 467 Listed
Application For Joining A Wide Range Of Copper Cable To Equipment Pads or Bar and Offset Tongue, Non-Plated UPC 781810351437

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok