Abbotsford
burqa40b

HUBBELL 600-800kcmil 1Hole 5/8 inch Burndy QIKLUG Mechanical Lug

Price $440.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:QA40B
Documents Documents

Description

Terminal for copper cable. It features heavy duty, compact, high copper alloy. It is used for joining wide range of cable to equipment pads or bars. Fast one-wrench installation. Twin clamping elements secure joint vibration and flexing.

Specifications

Brand Name Burndy Sub Brand Qiklug™
Item Name Mechanical Terminal Lug Type Heavy Duty
Conductor Type Stranded Copper (Navy) Conductor Size 600 - 800 kcmil
Number of Bolt Holes 1 Material Copper
Series QA Bolt Size 5/8 in
Tongue Size 1.62 in Voltage Rating 600 V
Mounting Hole Size 11/16 in Temperature Rating 194°
Finish Bare/Unplated Dimensions 3-11/16 in L x 2-7/16 in H x 27/32 in T
Includes (1) Screw Standards UL 468A, UL 468B
Application For Joining a Wide Range of Copper Cable to Equipment Pads or Bars UPC 781810316924

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok