×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burqa1cb

BUR QA1CB 4STR - 1 STR 1 HOLE

Price $71.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:QA1CB

Description

Copper Terminal, Heavy Duty, 1 Hole, 4-1 AWG (Str), 1/4" Stud, 1 Screw.

Specifications

Brand Name Burndy Sub Brand Qiklug™
Item Name Mechanical Lug Type Bolted Lugs & Terminals
Conductor Type Copper Conductor Size 4-1 AWG
Number of Bolt Holes 1 Material Copper
Tongue Size 5/8 in W Specifications 150 in-lb Installation Torque
Mounting Hole Size 0.28 in Temperature Rating 194 °C
Finish Unplated Dimensions 1-3/4 in L
Standards UL 486A, UL 486B Listed Application For Joining a Wide Range of Cable to Equipment Pads or Bar
UPC 781810312285

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok