×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burb232

BURNDY B232 Burndy® BW BCC2 TEE 2/0R - 2/0T, Mold, Horizontal Cable Tap to Horizontal Cable Run, 2/0 AWG (Run & Tap), 90 Weld Metal

Price $321.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:B232

Description

Mold, Horizontal Cable Tap to Horizontal Cable Run, 2/0 AWG (Run & Tap), 90 Weld Metal.

Specifications

Brand Name Burndy Sub Brand BurndyWeld®
Item Name Horizontal Cable Tap to Horizontal Cable Run Type BCC-2
Voltage Rating 120 V Conductor Size Run: 2/0 AWG, Tap: 2/0 AWG
Material Steel Color/Finish Gray
Application For Joining Horizontal Cable Tap to a Horizontal Run Cable UPC 781810378397

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok