×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burbibs2508

BURNDY BIBS2508 10AWG-250 kcmil 8-Port, 1 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector

Price $186.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BIBS2508

Description

Aluminum Multiple Tap Connector, Clear Insulated, 8 Port, 1 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type BIBS, Multi-Port, One Side, 1-Level
Voltage Rating 600 V Number of Ports 8
Conductor Size 4/0, 2/0, 3/0, 2, 1, 4, 1/0, 8, 10, 6 AWG, 250 kcmil Material Plastisol Insulation
Connection Type Screw Stud Size 5/16 in
Dimensions 7.68 in L x 27 in W x 2.13 in H Mounting Direct
Temperature Rating 90 °C Standards UL Listed, CSA Certified, RoHS Compliant
Application For Indoor use, Copper or Stranded Aluminum UPC 781810131787

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok