Abbotsford
burbibs3502db

BURNDY BIBS3502DB 350Kcmil -12 AWG Str Burndy® Unitap™ Aluminum Multiple Tap Connector Direct Burial

Price $132.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BIBS3502DB
Documents Documents

Description

Rubber insulated, dual rated multi-tap connectors. No taping or heat shrink required. Supplied with aluminum set-screws, covered in high quality EPDM rubber. Supplied with oxide inhibitor preinstalled.Submersible rated, suitable for direct burial, UL Listed, CSA Certified. For use in wet or damp locations.

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type BIBS, Multi-Port - Direct Burial
Number of Ports 2 Conductor Size 250 kcmil, 500 kcmil, 4/0 AWG, 2/0 AWG, 3/0 AWG, 2 AWG, 1 AWG, 4 AWG, 1/0 AWG, 350 kcmil, 8 AWG, 12 AWG, 10 AWG, 6 AWG Run
Material Aluminum Color/Finish Unplated
Connection Type Multi Tap Dimensions 2.61 in L
Temperature Rating 194 °C Standards CSA Certified, RoHS Compliant, UL Listed
Application For Outside Direct Burial UPC 781810523582

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok