Abbotsford
burbibs3503

BURNDY BIBS3503 10AWG-350 kcmil 3-Port, 1 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

Price $131.13 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BIBS3503

Description

Multiple tap connector features clear plastisol insulated aluminium body. Saves time, lowers installation costs, eliminates taping. Allows visual confirmation that conductor is properly inserted. Oxide inhibitor pre-installed. Inhibits moisture and contaminants from entering the contact area. Range-taking. Reduces number of connectors carried in inventory.

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type Multi-Port, 1-Level
Number of Ports 3 Conductor Size 10 AWG - 350 Kcmil
Material Aluminum Series/Model BIBS
Connection Type Screw Stud Size 5/16 in
Dimensions 79.5 mm Mounting Direct
Temperature Rating 90 °C Standards UL486A-486B Listed
Application For Indoor Use Only, Copper or Stranded Aluminum UPC 781810131770

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok