×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabamtc4

ABB AMTC4 14-4 AWG 2 Ports 600V Blackburn/Elastimold AMTC4 Multi Tap Connector, Black

Price $57.1040 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AMTC-4

Description

BLACKBURN® AMT splice offset with PVC insulation, eliminates failures and reduces outage costs. UV resistant material. Compact design provides space efficiencies. Dual-Rated for copper and aluminium conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Multi-Tap Connector Type 1-Level
Voltage Rating 600 V Number of Ports 2
Conductor Size 14-4 AWG Material Aluminum, Thermoplastic Insulation
Color/Finish Black Connection Type Screw
Mounting Direct Temperature Rating 90 °C
Standards UL File Number E9809, CSA 6591 Certified UPC 783786259175

Packages

1 - UNIT - 1 25 - UNIT = 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok