Abbotsford
tabamtsr250

ABB AMTSR250 250MCM-6 Str. AMT Aluminum Splice

Price $57.3384 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AMTSR250

Description

AMT Aluminum Splice, PVC Insulation, Ultraviolet Resistant, Wire Range 250MCM-6 Str, Length 4 Inches, Width 1.06 Inches, Height 2 Inches, Hex Size 5/16 Inch.FEATURES:- PVC Insulation eliminates insulation failures and reduces outage costs.- Removable port and screw plugs.- Compact design provides space efficiencies.- All cable entry are equipped with an anti-oxidation compound.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Multi-Tap Connector Type Ultraviolet Resistant
Voltage Rating 600 V Conductor Size 250 MCM - 6 AWG Stranded
Material Aluminum, PVC Insulation Color/Finish Black
Conductor Type Copper or Aluminum Dimensions 4 in L x 1.06 in W x 2 in H
Temperature Rating 90 °C Standards UL File Number E9809, CSA 6591
UPC 783786259298

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok