×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burkvsu26

BURNDY KVSU26 2 Str. - 2/0 Str. CU/AL Burndy® Type KVSU Universal Oklip™ Mechanical Connector

Price $67.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KVSU26

Description

Tin-plated copper alloy connector with tin plated silicon bronze hardware. Spacer bar separates dissimilar conductors and provides long contact length,Tightening torque:180 in -lb,wrench size:1/2 cross flats.

Specifications

Brand Name Burndy Sub Brand OKLIP™
Item Name Service Post Connector Type Universal
Conductor Size 2-2/0 AWG Stranded Run, 6-2/0 AWG Stranded Tap Material High Strength Copper Alloy
Finish Tin-Plated Size 1 in L x 1-1/2 in W x 2 in H
Series/Model KVSU Standards CSA Certified, RoHS Compliant
Application For All Combinations of Copper, Aluminum, ACSR, AAAC and 5005, Heavy Duty Connections UPC 781810081105

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok