Abbotsford
burksa2/0

BURNDY KSA2/0 #8 STR. - #2/0 STR. Burndy® Type KSA Tritap Servit® Aluminum Split Bolt

Price $62.91 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KSA2/0

Description

Aluminum Split Bolt, (Run,Tap):: Al-Al: 2/0 AWG (Str), 2/0 AWG (Str) , Al-Cu: 2 AWG (Str), 8 AWG (Str) , Cu-Cu: 2/0 AWG (Str), 8 AWG (Str), Tin Plated.

Specifications

Brand Name Burndy Sub Brand Tritap™, Servit®
Item Name Split Bolt Type KSA
Main Conductor Size 2-2/0 AWG Nut Size 1.12 in
Material High Strength Aluminum Tap Conductor Size 8-2/0 AWG
Conductor Type Stranded Aluminum, Stranded and Solid Copper (Run and Tap) Overall Length 1.92 in
Finish Tin Plated, Galvanic/Electrolytic Zinc Plated Tightening Torque 385 in-lb
Temperature Rating 90 °C Dimensions 1.92 in L x 0.88 in W
Standards UL 486B, CSA Certified, RoHS Compliant Application For All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper, Aluminum Alloy Tin Plated
UPC 781810153505

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok