Abbotsford
burksa350

BURNDY KSA350 #4 STR. - #350 KCMIL Burndy® Type KSA Tritap Servit® Aluminum Split Bolt

Price $165.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KSA350

Description

Aluminum Split Bolt, (Run,Tap):: Al-Al: 350 kcmil, 350 kcmil , Al-Cu: 1/0 AWG (Str), 4 AWG (Str) , Cu-Cu: 350 kcmil, 4 AWG (Str), Tin Plated.

Specifications

Brand Name Burndy Sub Brand Tritap™, Servit®
Item Name Split Bolt Type KSA
Main Conductor Size 1/0 AWG - 350 kcmil Nut Size 1.69 in
Material High Strength Aluminum Tap Conductor Size 4 AWG - 350 kcmil
Conductor Type Stranded Aluminum, Stranded and Solid Copper (Run and Tap) Overall Length 3.24 in
Finish Tin Plated, Galvanic/Electrolytic Zinc Plated Tightening Torque 650 in-lb
Temperature Rating 90 °C Dimensions 3.62 in L x 1.73 in W
Standards UL 486B, RoHS Compliant Application For All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper, Aluminum Alloy Tin Plated
UPC 781810183526

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok