×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burccd

BURNDY CCD Insulating Cover for Compression C Connector

Price $7.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:CCD
Documents Documents

Description

Insulating Cover for Compression C Connector,5.57 L.Features: High Density Polyethylene Cover Accommodates Most Industry Connectors In The D Range, Four Sizes Cover The Full #6 AWG -600 KCMIL Conductor Range, One Piece Design, No Extra Hardware Needed, Simply Slip Over Connector And Snap Shut, Supplied In Black

Specifications

Brand Name Burndy Sub Brand Crimpit™
Item Name Cover Size 2-3/4 in L
Material HDPE Type CC
Color/Finish Black Standards ROHS Compliant
Application For D Die Tap Connectors UPC 781810132203

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok