3M CANADA 3/4 inch 3M Portable Labeler Refill Cartridge, Flexible Nylon Tape, Yellow Label
Description
3Mâ„¢ Portable labeler refill cartridge PLFN is a 9-mil nylon coated fabric tape for thermal transfer printing. It is formulated with a permanent acrylic adhesive. It is not recommended for outdoor use. This tape is halogen free.
Specifications
Brand Name | 3M | Item Name | Labeller Refill Cartridge |
Type | Interchangeable, Portable | Printer Type | Thermal Transfer |
Material | Flexible Nylon | Color | Black on Yellow |
Series | PLFN | Width | 3/4 in |
Length | 11.5 ft | For Use With | PL150, PL200, PL300 Thermal Transfer Labeling Printers |
UPC | 051128585139 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |