×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabwm045

ABB WM-0-45 E-Z-Code® Pocket Pack Wire Marker Book and Vinyl Cloth, 0-45

Price $41.21 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WM-0-45

Description

Wire marker book 10 vinyl solid numbers 0-45

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Book Type Number
Legend 0 - 45 Background Color White
Material Vinyl Marker Width 5 mm
Adhesive Type Pressure Sensitive UPC 786210806075

Packages

10 - UNIT = (10) 240 - UNIT = 240 9600 - UNIT = 9600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok