×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabwm09

ABB EZ-Code 0-9 inch Wire Marker Book, 40 Markers Each

Price $41.21 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WM-0 THRU 9

Description

E-Z-Code® Vinyl maker book which withstand oil, water and humidity. Pocket pack wire marker books are easy to carry and easy to use.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Book Type Wire Marker Books
Legend 0 - 9, T1, T2, T3, L1, L2, L3 Material Vinyl
Marker Width 76.2 mm Adhesive Type Pressure Sensitive
UPC 786210806068

Packages

1 - UNIT - 1 10 - UNIT = (10) 240 - UNIT = 240 8640 - UNIT = 8640
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok