×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
bra44118

W H BRADY 2 1/4 inch x 9 inch Brady Conduit & Voltage Marker, Legend: 600 Volts

Price $166.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:152337

Description

600 Volts Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK

Specifications

Brand Name Brady Item Name Conduit and Voltage Label
Type Style B Legend 600 VOLTS
Legend Color Black Background Color Orange
Material Vinyl Cloth Length 2.25 in
Width 9 in Adhesive Type Repositionable Rubber
Series/Model CleanLift Thickness 0.0073 in
Language English Temperature Rating -40 to 176 °F
Packaging Quantity 25/Card For Use With Conduit and Voltage
Application For Safety Identification UPC 888434557723

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok