×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54504

ABB 54504 Color-Keyed® Copper Two-Way Splice - Short Barrel, Red 21

Price $4.5708 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54504

Description

Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Non Insulated Butt Splice Connector Voltage Rating 600 V - 35 kV
Conductor Size 8 AWG Type 2 Way, Long Sleeve
Series/Model Standard Version Contact Material Copper
Color Red Finish Tin Plated
Standards UL File Number E9809 UPC 786210545042

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500 1260 - UNIT = 126000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok