Abbotsford
tabtv10250fdxv

ABB TV10-250FD-XV Catamount Insulated Vinyl Female - 250 Series Disconnects, Yellow

Price $0.6709 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 15
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TV10-250FD-XV

Description

CATAMOUNT® Vinyl insulated female disconnect. Made of brass with copper sleeve.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Insulated Female Disconnect Terminal Type Vinyl Insulated Female Disconnect
Conductor Size 12-10 AWG Insulation Material Vinyl
Material Brass Color Yellow
Temperature Rating 105 degrees C Standards UL File Number E66716
UPC 728494144283

Packages

1 - UNIT - 1 75 - UNIT = (75) 900 - UNIT = 900
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok