×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab18ra251t

ABB 18RA-251T Sta-Kon® Fully Insulated Nylon Male Tab, Red

Price $1.9552 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:18RA-251T

Description

Sta-Kon® Male tab, 250 Series. Accommodates #22-#18 AWG, 0.250 x 0.032 inch tab.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Male Disconnect Terminal Type Short Sleeve
Conductor Size 22-18 AWG Insulation Material Nylon
Material Brass Finish Electro-Tin Plated
Color Red Temperature Rating 105 degrees C
For Use With Round Conductors Standards UL File Number E66716
UPC 786210869766

Packages

1 - UNIT - 1 50 - UNIT = (50) 250 - UNIT = 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok