Abbotsford
tab18ra2577

ABB 18RA-2577 Sta-Kon® Fully Insulated Nylon Female Disconnect, Red

Price $1.9409 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:18RA-2577

Description

Sta-Kon® Female tab, 250 Series. Accommodates #22-#18 AWG, 0.250 x 0.032 inch tab.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Female Disconnect Terminal Type Short Sleeve
Conductor Size 0.33 mm² Insulation Material Vinyl
Material Brass Finish Electro-Tin Plated
Color Red For Use With Round Conductors
Standards UL File Number E66716 UPC 786210839332

Packages

1 - UNIT - 1 50 - UNIT = (50) 100 - UNIT - 100 250 - UNIT = 250 500 - UNIT - 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok