×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
buryf1808iw

HUBBELL YF1808IW Ferrule Electrolytic Copper 0.118 - 055 in OD, 0.551 in Overall Length,

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:YF1808IW
Documents Documents

Description

Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 18 AWG, 0.55" L, Tin Plated, Yellow, For use on Cu Cond.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Ferrule Type Single Insulated
Conductor Size 18 AWG Barrel Size 0.315 in L
Overall Length 0.551 in Contact Material Electrolytic Copper
Finish Tin Plated Series/Model YF-W
Inside Diameter 0.067 in Outside Diameter 0.118 - 055 in
Standards RoHS Compliant UPC 781810483176

Packages

500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok