×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
buryftw1410w

HUBBELL YFTW1410W Ferrule Electrolytic Copper 0.315 - 0.114 in OD, 0.728 in Overall Length,

Price $0.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YFTW1410W
Documents Documents

Description

Elect Cu Twin Insul Wire Ferrules, Smooth Funnel Entry, 14 AWG, 0.77" L, Blue, For use on Cu Cond.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Ferrule Type Twin Insulated
Conductor Size 14 AWG Overall Length 0.728 in
Contact Material Electrolytic Copper Finish Tin Plated
Series/Model YF-W Inside Diameter 0.13 in
Outside Diameter 0.315 - 0.114 in Standards RoHS Compliant
UPC 781810482186

Packages

500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok