Abbotsford
tecfer188d

TECHSPAN FER-18-8D 18AWG 8mm Insulator Single Ferrule (500/Pack), Red

Price $36.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:FER-18-8D

Description

Techspan offers ferrules for the safe termination of stranded wires. These products eliminate the risk of fraying single strands and consequential accidental contacts & short circuits. They also protect wire from damage when using compression screw, spring, or split-bolt type connectors.• PVC insulated• Rated at 300V Max, 105ºC• For use with copper wire only

Specifications

Brand Name Techspan Color Red
UPC 776856109739

Packages

1 - UNIT - 1 500 - UNIT - 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok