×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burtp168f

HUBBELL TP168F 22-16 AWG #6-#8 Stud Type TP-F Vinylug Insulated Brazed Fork Terminal, Red

Price $0.7700 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:HUBBELL
Manufacturer #:TP168F

Description

Copper Terminal, Fork Tongue, 22-16 AWG, #6-#8 Stud, Vinyl Insulated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Vinylug™
Item Name Fork Terminal Type Insulated
Conductor Size 22-16 AWG Stud Size 0.138 - 0.164 in
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Tin-Plated
Color Red Series TP-F
Insulation Diameter 0.145 in Temperature Rating 105 °C
Wire Strip Length 13/64 in Length 0.86 in
Width 0.17 in Standards CSA Certified, UL Listed, RoHS Compliant
Application For Commercial and Light Duty Industrial Control and Power Circuit Applications UPC 781810714683

Packages

100 - UNIT - (100) 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok