×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
buraypo40

HUBBELL 2.8 inch 4/0 AWG Burndy Type AYPO Hyplug Aluminum Compression Pin Adapter

Price $77.78 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:AYPO4/0

Description

Aluminum Compression Pin Adapter, 4/0 AWG, 0.42" Plug Dia, 1.22" Plug Length, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hyplug™
Item Name Compression Pin Adapter Type Insulated, Offset
Conductor Size 4/0 AWG Conductor Type Stranded Aluminum and Copper
Insulation Type Rubber Pin Length 1.22 in
Voltage Rating 600 - 35000 V Material Aluminum
Series AYPO Color Code White
Connection Type OFFSET PIN Finish Tin-Plated,Tin-Plated
Temperature Rating 90 °C Overall Length 2.8 in
Color Electro-Tin Plated For Use With Aluminum and Copper Conductors
Standards UL AL9CU Listed, CSA Certified, RoHS Compliant Application Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
UPC 781810738368

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok