×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab18ra47pt

ABB 18RA-47PT Sta-Kon® Insulated Vinyl Pin Terminal, Red

Price $1.6151 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:18RA-47PT

Description

Sta-Kon® Pin terminal, vinyl insulated provides an easy and effective way to terminate stranded wire into European/metric style terminal blocks. Designed to prevent shorting, wire strand loss and/or wire pullout resulting from improper termination of stranded wire. Designed to meet emerging global standards which require wire-to-metric style terminal block installations be terminated with a “pin” style terminal.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Pin Terminal Type Short Sleeve
Conductor Size 22-18 AWG Voltage Rating 300 V
Material Copper Insulation Material PVC
Finish Electro Tin-Plated Temperature Rating 150 degrees C
Color Red For Use With Round Conductors
Application Terminate Stranded Wire into European/Metric-Style Terminal Blocks UPC 786210034157

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok