×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tyc971920000

TYCO ELECTRONICS 12-4/0AWG 10 inch Raychem Wraparound Splice Gelwrap

Inventory
Unavailable for order
Manufacturer:TYCO ELECTRONICS
Manufacturer #:GELWRAP-18/4-250(B6)

Description

Wrap-around Gel splice cover, #12-4/0, 10"

Specifications

Brand Name TE Connectivity Item Name Wrap Around Gel Splice Cover
Type Semi-Flexible Conductor Size 12-4/0 AWG
Color Black Temperature Rating -40 to 95 °C
Standards UL Listed, ANSI C119.1, EN 50393, EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006 UPC 045686003235

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok