Abbotsford
tabmsc2

ABB MSC2 Motor Stub Splice Insulators

Price $24.0366 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MSC2

Description

Motor Stub Splice Insulator 12 - 8 AWG, • Re-enterable motor stub insulator., • Easy installation. No special tools required.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Material Neoprene Elastomer,Nylon Type Splice Insulators and Insulating Covers
Standards UL E9809 Application Insulate motor stub splices quickly and dependably.
UPC 786210817675

Packages

1 - UNIT - 1 10 - UNIT = (10) 30 - UNIT = 30 4200 - UNIT = 4200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok