NEXANS CANADA USEI 2C2 1C4 2/2C 4/1C 600V General Cable Underground Service Entrance Cable
Specifications
Brand Name | Priority Wire & Cable | Item Name | Building Cable with Reduced Neutral |
Type | Underground Secondary | Wire Gauge Size | 2 AWG |
Number of Conductors | 2 | Insulation Material | Polyethylene |
Jacket Material | PVC | Series/Model | USEI 90 Series |
Temperature Rating | -40 to 90 °C |
Packages
300 - UNIT - 300 | 305 - UNIT - 305 |